Sepco 172 Die Cast Zinc Set Screw Combination Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 172 Die Cast Zinc Set Screw Combination Coupling 3/4-Inch

SKU: 11836
Sepco Set screw combination coupling features die-cast zinc construction. It measures 1.975-Inch x 1.535-Inch. Coupling with set screw x squeeze connection, has trade size of 3/4-Inch. It is suitable for connecting EMT conduit and flexible metallic conduit. Set screw combination coupling is UL listed and CSA certified.
  • Assembled with tri-combo screws
  • Has trade size of 3/4-Inch
  • Features die cast zinc construction

Overview

Sepco Set screw combination coupling features die-cast zinc construction. It measures 1.975-Inch x 1.535-Inch. Coupling with set screw x squeeze connection, has trade size of 3/4-Inch. It is suitable for connecting EMT conduit and flexible metallic conduit. Set screw combination coupling is UL listed and CSA certified.

Specifications

Manufacturer Part Number
172
Energy Star Flag
No
UNSPSC
39131707
Brand Name
Sepco
GTIN
00785994517221
Standards
UL E155411 Listed, CSA LR57925 Certified
Manufacturer Name
Sepco
UPC
78599451722
Fitting Type
Coupling
Thread Size
No
Trade Size
3/4 Inch
Degree of Protection
No
Dimensions
1.975 Inch Length x 1.535 Inch Width
Finish
No
For Use With
EMT Conduit and Flexible Metallic Conduit
Insulation Material
No
Item Name
Set Screw Combination Coupling
Connection Type
Set Screw x Squeeze
Material
Die Cast Zinc

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.