Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 100 |
Order UOM | ea |
Trade Size | 1 Inch |
Standards | UL E186443 Listed, cULus Certified |
UNSPSC | 39131700 |
Energy Star Flag | No |
GTIN | 00785994813415 |
For Use With | Rigid/IMC Conduit |
Material | Malleable Iron |
sku | 13464 |
UPC | 78599481341 |
Manufacturer Name | Sepco |
Manufacturer Part Number | 134 |
Item Name | Strap |
Band Width | 0.937 |
Brand Name | Sepco |
Dimensions | 2.125 Inch Length |
Finish | Zinc Plated |
Type | 1-Hole, Click-On |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.