Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 133S Zinc Plated Steel 1-Hole Click-On Strap 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 133S Zinc Plated Steel 1-Hole Click-On Strap 3/4-Inch

SKU: 13454
Sepco 1-Hole Click-on strap of trade size 3/4-Inch, features steel construction and zinc-plated finish. It is suitable for threaded rigid conduit and IMC.
  • Provides support for the conduits, as required by the national electrical code
  • Steel construction with zinc plated finish for longer endurance
  • Has trade size of 3/4-Inch

Overview

Sepco 1-Hole Click-on strap of trade size 3/4-Inch, features steel construction and zinc-plated finish. It is suitable for threaded rigid conduit and IMC.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
3/4 Inch
Standards
UL E186443 Listed
UNSPSC
39131700
Energy Star Flag
No
GTIN
00785994813378
For Use With
Threaded Rigid/IMC Conduit
Material
Steel
sku
13454
UPC
78599481337
Manufacturer Name
Sepco
Manufacturer Part Number
133S
Item Name
Strap
Brand Name
Sepco
Finish
Zinc Plated
Type
1-Hole, Click-On
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.