Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 132 Zinc Plated Malleable Iron 1-Hole Click-On Strap 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 132 Zinc Plated Malleable Iron 1-Hole Click-On Strap 1/2-Inch

SKU: 13434
Sepco 1-Hole Click-on strap of trade size 1/2-Inch, features malleable iron construction and zinc-plated finish. It has length of 1.437-inches and band width of 0.625-Inch. This 0.312-Inch hole strap is suitable for rigid conduit or IMC.
  • Heavy-duty casting
  • Malleable iron construction for longer endurance
  • Has trade size of 1/2-Inch

Overview

Sepco 1-Hole Click-on strap of trade size 1/2-Inch, features malleable iron construction and zinc-plated finish. It has length of 1.437-inches and band width of 0.625-Inch. This 0.312-Inch hole strap is suitable for rigid conduit or IMC.

Specifications

For Use With
Rigid/IMC Conduit
Finish
Zinc Plated
Energy Star Flag
No
Brand Name
Sepco
Item Name
Strap
UNSPSC
39131700
GTIN
00785994813217
Standards
UL E186443 Listed, cULus Certified
Dimensions
1.437 Inch Length
Band Width
0.625
Type
1-Hole, Click-On
Material
Malleable Iron
Trade Size
1/2 Inch
Manufacturer Part Number
132
UPC
78599481321
Manufacturer Name
Sepco
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.