Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 13 Neoprene Rubber Conduit Body Gasket 1-1/4 - 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 13 Neoprene Rubber Conduit Body Gasket 1-1/4 - 1-1/2-Inch

SKU: 11700
Sepco Conduit body gasket of trade size 1-1/4 - 1-1/2-Inch, features neoprene rubber construction for long lasting seal. It measures 7.25-Inch x 2.51-Inch. Conduit body gasket is UL listed.
  • Trade size of 1-1/4 - 1-1/2-Inch
  • Features neoprene rubber construction
  • Measures 7.25-Inch x 2.51-Inch

Overview

Sepco Conduit body gasket of trade size 1-1/4 - 1-1/2-Inch, features neoprene rubber construction for long lasting seal. It measures 7.25-Inch x 2.51-Inch. Conduit body gasket is UL listed.

Specifications

Finish
No
Item Name
Conduit Body Gasket
For Use With
Screw-On Cover, Type LB Conduit Bodies
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994499138
Standards
UL E208392 Listed
Dimensions
7.25 Inch Length x 2.51 Inch Width
Brand Name
Sepco
Conduit Body Form
No
Material
Neoprene
Trade Size
1-1/4 - 1-1/2 Inch
Manufacturer Part Number
13
Manufacturer Name
Sepco
UPC
78599449913
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.