Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 10BG Die Cast Zinc Ground Clamp 1/2 - 1-Inch 8-2-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 10BG Die Cast Zinc Ground Clamp 1/2 - 1-Inch 8-2-AWG

SKU: 11181
Sepco Ground clamp helps in connecting 8-AWG solid - 2-AWG stranded conductors to 1/2 - 1-Inch iron pipes. This 2.22-Inch wide clamp in zinc-plated finish, features zinc die-cast construction. It comes with a steel screw that furnishes maximum clamping force. Clamp is UL listed and CSA certified.
  • Suitable for use to connect bare copper wire to water pipe, ground rod or copper water tubing for grounding, bare wire
  • Has trade size of 1/2 - 1-Inch IPS
  • Die-cast zinc construction with zinc-plated finish

Overview

Sepco Ground clamp helps in connecting 8-AWG solid - 2-AWG stranded conductors to 1/2 - 1-Inch iron pipes. This 2.22-Inch wide clamp in zinc-plated finish, features zinc die-cast construction. It comes with a steel screw that furnishes maximum clamping force. Clamp is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1/2 - 1 Inch IPS
Material
Die Cast Zinc
Item Name
Ground Clamp
Finish
Zinc Plated
Dimensions
2.22 Inch Width
Conductor Size
8 AWG Solid-2 AWG Stranded
Brand Name
Sepco
Stud Size
No
UNSPSC
39121613
Standards
UL E88878 Listed, CSA LR57925 Certified
GTIN
00785994410744
Manufacturer Part Number
10BG
Manufacturer Name
Sepco
UPC
78599441074
Energy Star Flag
No
Insulation Material
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.