Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 10 Neoprene Rubber Conduit Body Gasket 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 10 Neoprene Rubber Conduit Body Gasket 1/2-Inch

SKU: 11680
Sepco Conduit body gasket of trade size 1/2-Inch, features neoprene rubber construction for long lasting seal. It measures 3.9-Inch x 1.37-Inch. Conduit body gasket is UL listed.
  • Trade size of 1/2-Inch
  • Features neoprene rubber construction
  • Measures 3.9-Inch x 1.37-Inch

Overview

Sepco Conduit body gasket of trade size 1/2-Inch, features neoprene rubber construction for long lasting seal. It measures 3.9-Inch x 1.37-Inch. Conduit body gasket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Sepco
Finish
No
UNSPSC
39131700
Energy Star Flag
No
GTIN
00785994499107
Standards
UL E208392 Listed
For Use With
Screw-On Cover, Type LB Conduit Bodies
Dimensions
3.9 Inch Length x 1.37 Inch Width
Trade Size
1/2 Inch
Material
Neoprene
Item Name
Conduit Body Gasket
Conduit Body Form
No
UPC
78599449910
Manufacturer Name
Sepco
Manufacturer Part Number
10
sku
11680
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.