Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 05 Steel Conduit Body Cover 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 05 Steel Conduit Body Cover 2-Inch

SKU: 11635
Sepco Conduit body cover of trade size 2-inches, is used with conduit bodies to cover opening. It has sturdy steel construction with zinc-plated finish for corrosion resistance. Cover measures 9.484-Inch x 3.11-Inch. Screw mountable cover seals out the openings of conduit body to restrict the entry of external elements. It includes captive zinc-plated steel screws. Conduit body cover is UL listed.
  • For use with conduit bodies to cover opening
  • Trade size of 2-inches
  • Steel construction with zinc plated finish for longer endurance

Overview

Sepco Conduit body cover of trade size 2-inches, is used with conduit bodies to cover opening. It has sturdy steel construction with zinc-plated finish for corrosion resistance. Cover measures 9.484-Inch x 3.11-Inch. Screw mountable cover seals out the openings of conduit body to restrict the entry of external elements. It includes captive zinc-plated steel screws. Conduit body cover is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Conduit Body Cover
Mounting
Screw
Manufacturer Name
Sepco
Material
Steel
Manufacturer Part Number
05
sku
11635
Dimensions
9.484 Inch Length x 3.11 Inch Width
Energy Star Flag
No
Conduit Body Form
No
UPC
78599449057
Trade Size
2 Inch
UNSPSC
39131700
Brand Name
Sepco
Standards
UL E121488 Listed
GTIN
00785994490579
For Use With
Type LB Conduit Bodies
Finish
Zinc Plated
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.