Sepco 04 Steel Conduit Body Cover 1-1/4 - 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 04 Steel Conduit Body Cover 1-1/4 - 1-1/2-Inch

SKU: 11626
Sepco Conduit body cover of trade size 1-1/4 - 1-1/2-Inch, is used with conduit bodies to cover opening. It has sturdy steel construction with zinc-plated finish for corrosion resistance. Cover measures 7.24-Inch x 2.51-Inch. Screw mountable cover seals out the openings of conduit body to restrict the entry of external elements. It includes captive zinc-plated steel screws. Conduit body cover is UL listed.
  • For use with conduit bodies to cover opening
  • Trade size of 1-1/4 - 1-1/2-Inch
  • Steel construction with zinc plated finish for longer endurance

Overview

Sepco Conduit body cover of trade size 1-1/4 - 1-1/2-Inch, is used with conduit bodies to cover opening. It has sturdy steel construction with zinc-plated finish for corrosion resistance. Cover measures 7.24-Inch x 2.51-Inch. Screw mountable cover seals out the openings of conduit body to restrict the entry of external elements. It includes captive zinc-plated steel screws. Conduit body cover is UL listed.

Specifications

Mounting
Screw
Finish
Zinc Plated
Item Name
Conduit Body Cover
For Use With
Type LB Conduit Bodies
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994490470
Standards
UL E121488 Listed
Dimensions
7.24 Inch Length x 2.51 Inch Width
Conduit Body Form
No
Brand Name
Sepco
Material
Steel
Trade Size
1-1/4 - 1-1/2 Inch
Manufacturer Part Number
04
Manufacturer Name
Sepco
UPC
78599449047

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.