Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco 0 Plastic Anti-Short Bushing 5/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco 0 Plastic Anti-Short Bushing 5/16-Inch

SKU: 11938
Sepco Anti-short bushing features durable plastic construction. It measures 0.57-Inch x 0.64-Inch. Anti-short bushing of trade size 5/16-Inch, accepts armored cable of size 14 - 2-AWG, 14 - 3-AWG and 12 - 2-AWG. It features high-dielectric strength and ensures complete insulation on all sharp edges. Insert this anti-short bushing into inside diameter of each termination point to protect the conductors from the sharp edges of the raceway. It is suitable for use in the terminations of flexible metal conduit and armored cables.
  • Features plastic construction
  • Has trade size of 5/16-Inch
  • For terminations of flexible metal conduit and armored cables

Overview

Sepco Anti-short bushing features durable plastic construction. It measures 0.57-Inch x 0.64-Inch. Anti-short bushing of trade size 5/16-Inch, accepts armored cable of size 14 - 2-AWG, 14 - 3-AWG and 12 - 2-AWG. It features high-dielectric strength and ensures complete insulation on all sharp edges. Insert this anti-short bushing into inside diameter of each termination point to protect the conductors from the sharp edges of the raceway. It is suitable for use in the terminations of flexible metal conduit and armored cables.

Specifications

Manufacturer Name
Sepco
UPC
78599455506
Brand Name
Sepco
Conductor Range
14-2 AWG, 14-3 AWG, 12-2 AWG Armored
Energy Star Flag
No
UNSPSC
39131700
Trade Size
5/16 Inch
GTIN
00785994555063
Manufacturer Part Number
0
Dimensions
0.64 Inch Width
For Use With
Armored Cable and Flexible Metallic Conduit
Insulation Material
No
Item Name
Anti-Short Bushing
Length
0.57
Material
Plastic
Schedule
No
Finish
No
Degree of Protection
No
Fitting Type
No
Thread Size
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.