Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta ST-36-BG Electro-Tin Plated Copper ST Model Female Quick Slide Connector 12-10-AWG Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta ST-36-BG Electro-Tin Plated Copper ST Model Female Quick Slide Connector 12-10-AWG Yellow

SKU: 131914
Selecta ST model female quick slide connector in yellow color, has copper construction with electro tin-plated finish for added durability. It includes funnel entry, butted seam barrel with 0.136-Inch diameter. This connector is suitable for use with 12 - 10-AWG conductors. Connector is UL listed.
  • Comes in copper electro tin-plated finish
  • Compatible with 12 to 10-AWG conductor
  • Comes in yellow color

Overview

Selecta ST model female quick slide connector in yellow color, has copper construction with electro tin-plated finish for added durability. It includes funnel entry, butted seam barrel with 0.136-Inch diameter. This connector is suitable for use with 12 - 10-AWG conductors. Connector is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Tab Size
0.032 Inch Length x 0.25 Inch Width
Manufacturer Name
Selecta
UPC
66119112636
Energy Star Flag
No
UNSPSC
39121447
Manufacturer Part Number
ST-36-BG
Color
Yellow
Size
0.93 Inch Length x 0.31 Inch Width
Insulation Material
Vinyl
Barrel Diameter
0.136 Inch
Barrel Type
Butted Seam, Funnel
Brand Name
Selecta
Conductor Size
12-10 AWG
Finish
Electro Tin Plated
Type
ST Model
Item Name
Female Quick Slide Connector
Material
Copper
Stud Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.