Selecta ST-28A-BG Solderless Spade Terminal 12-10-AWG #8

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta ST-28A-BG Solderless Spade Terminal 12-10-AWG #8

SKU: 104145
Selecta Solderless spade terminal in yellow color, accommodates wire of size 12 - 10-AWG. It has butted seam and funnel barrel. Terminal has stud of size 8. Vinyl insulation terminal has 0.31-Inch wide tang. It measures 1.01-Inch x 0.31-Inch. Ring terminal is UR listed.
  • Stud of size 8
  • Comes in yellow color
  • Accommodate wire of size 16-14-AWG

Overview

Selecta Solderless spade terminal in yellow color, accommodates wire of size 12 - 10-AWG. It has butted seam and funnel barrel. Terminal has stud of size 8. Vinyl insulation terminal has 0.31-Inch wide tang. It measures 1.01-Inch x 0.31-Inch. Ring terminal is UR listed.

Specifications

Tang Size
0.31 Inch Width
Stud Size
#8
Tang Type
No
Energy Star Flag
No
UNSPSC
39121432
GTIN
00661191123284
Standards
UR Listed
Type
Solderless
Manufacturer Name
Selecta
Barrel Type
Butted Seam, Funnel
Color
Yellow
Manufacturer Part Number
ST-28A-BG
Item Name
Spade Terminal
Insulation Material
Vinyl
Finish
No
Dimensions
1.01 Inch Length x 0.31 Inch Width
UPC
66119112328
Conductor Size
12-10 AWG
Brand Name
Selecta
Color Code
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.