Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta ST-19-BG Butt Splice Connector 16-14-AWG Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta ST-19-BG Butt Splice Connector 16-14-AWG Blue

SKU: 131911
Selecta Butt splice connector in blue color, accommodates conductor of size 16 - 14-AWG. Butt splice connector has 0.09-Inch ID vinyl-insulated butted barrel that ensures a secure fit and offers reliable performance. It measures 0.19-Inch Dia x 1.02-Inch. Butt splice connector is UL listed.
  • Measures 0.19-Inch x 1.02-Inch
  • Accommodates conductor of size 16 - 14-AWG
  • Has vinyl insulation

Overview

Selecta Butt splice connector in blue color, accommodates conductor of size 16 - 14-AWG. Butt splice connector has 0.09-Inch ID vinyl-insulated butted barrel that ensures a secure fit and offers reliable performance. It measures 0.19-Inch Dia x 1.02-Inch. Butt splice connector is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Caster Type
No
UNSPSC
39121449
Standards
UL Listed
Energy Star Flag
No
Manufacturer Part Number
ST-19-BG
Manufacturer Name
Selecta
UPC
66119112619
sku
131911
Color
Blue
Barrel Size
0.09 Inch ID
Finish
No
Insulation Material
Vinyl
Item Name
Butt Splice Connector
Overall Length
1.02
Brand Name
Selecta
Conductor Size
16-14 AWG
Barrel Type
Butted
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.