Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta ST-16-BG Female Quick-Connect Terminal 14-16-AWG Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta ST-16-BG Female Quick-Connect Terminal 14-16-AWG Blue

SKU: 120620
Standard Pack/Case Quantity: 100/Bag
Selecta Female quick-connect terminal in blue color, accommodates wire of size 14 - 16-AWG. The 0.87-Inch long terminal connector features copper construction with electro-plated tin finish. Vinyl insulated terminal wire connector comes with a tab of size 0.25-Inch x 0.032-Inch. It has funnel entry insulator for easy and convenient installation. Connector has insulation diameter of 0.140-Inch and butted seam barrel inside diameter of 0.070-Inch. Terminal connector is RoHS compliant.
  • Accommodates wire of size 14 - 16-AWG
  • Copper construction with electro-plated tin finish
  • Tab of size 0.25-Inch x 0.032-Inch

Overview

Selecta Female quick-connect terminal in blue color, accommodates wire of size 14 - 16-AWG. The 0.87-Inch long terminal connector features copper construction with electro-plated tin finish. Vinyl insulated terminal wire connector comes with a tab of size 0.25-Inch x 0.032-Inch. It has funnel entry insulator for easy and convenient installation. Connector has insulation diameter of 0.140-Inch and butted seam barrel inside diameter of 0.070-Inch. Terminal connector is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standard Pack/Case Quantity
100/Bag
Tab Size
0.25 Inch Width x 0.032 Inch Thickness
Manufacturer Name
Selecta
UPC
66119112616
Energy Star Flag
No
GTIN
00661191126162
UNSPSC
39121447
Manufacturer Part Number
ST-16-BG
Standards
RoHS Compliant
Color
Blue
Terminal Connection
Female
Size
0.31 Inch Width
Insulation Material
Vinyl
Barrel Diameter
0.07 Inch ID
Barrel Type
Butted Seam, Funnel
Brand Name
Selecta
Conductor Size
14-16 AWG
Finish
Electro Tin Plated
Item Name
Quick-Connect Terminal
Material
Copper
Overall Length
0.87
Stud Size
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.