Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta SS210-9-BG 2-Pole 125/250-Volt 16-Amp at 125-Volt 8-Amp at 250-Volt Heavy-Duty Utility Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SS210-9-BG 2-Pole 125/250-Volt 16-Amp at 125-Volt 8-Amp at 250-Volt Heavy-Duty Utility Toggle Switch

SKU: 72918
Selecta 2-Pole Utility heavy-duty bat toggle switch is rated at 125/250-Volts and 16-Amps at 125-Volts/8-Amps at 250-Volts. This ON-OFF maintained Switch with DPST contact configuration, features plastic body and brass/nickel actuator. It has a dimension of 1.764-Inch x 1-Inch x 0.765-Inch. Bushing mountable switch has maximum load capacity of 1 hp at 125 - 250-Volts. Switch with screw terminal connection, includes bushing ring nut. Switch is RoHS compliant.
  • 0.50-Inch Dia Mounting hole
  • Dimension of 1.764-Inch x 1-Inch x 0.765-Inch
  • Nickel lens and silver actuator

Overview

Selecta 2-Pole Utility heavy-duty bat toggle switch is rated at 125/250-Volts and 16-Amps at 125-Volts/8-Amps at 250-Volts. This ON-OFF maintained Switch with DPST contact configuration, features plastic body and brass/nickel actuator. It has a dimension of 1.764-Inch x 1-Inch x 0.765-Inch. Bushing mountable switch has maximum load capacity of 1 hp at 125 - 250-Volts. Switch with screw terminal connection, includes bushing ring nut. Switch is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
66119110400
Voltage Rating
125/250 Volt
UNSPSC
39122211
Type
Heavy-Duty, Utility
Number of Poles
2
Standards
RoHS Compliant
Terminal Connection
Screw Terminal
Maximum Load Capacity
1 hp at 125 - 250 Volt
Mounting
Bushing
Dimensions
1.764 Inch Length x 1 Inch Width x 0.765 Inch Height
Energy Star Flag
No
Material
Plastic Body, Brass/Nickel Toggle
Contact Configuration
DPST
Brand Name
Selecta
Amperage Rating
16 Amp at 125 Volt, 8 Amp at 250 Volt
Actuator
Bat Style Toggle
Action
Maintained/ON-OFF
sku
72918
Manufacturer Part Number
SS210-9-BG
Finish
No
Item Name
Toggle Switch
Manufacturer Name
Selecta
Grounding
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.