Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta SS105-BG Maintained ON/Maintained OFF Pushbutton Switch 0.5-Inch SPST Cap Actuator

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SS105-BG Maintained ON/Maintained OFF Pushbutton Switch 0.5-Inch SPST Cap Actuator

SKU: 73180
Selecta Switch IMK Pushbutton switch with SPST contact configuration, is rated 8/10-Amp at 125-Volt AC/DC and 4-Amp at 250-Volt AC/DC. It offers connection through wire lead terminals. This switch with 0.5-Inch Dia mounting hole, has a dimension of 0.98-Inch x 0.64-Inch.
  • Comes with SPST contact configuration
  • Mounting hole diameter of 0.5-Inch
  • Dimension of 0.98-Inch x 0.64-Inch

Overview

Selecta Switch IMK Pushbutton switch with SPST contact configuration, is rated 8/10-Amp at 125-Volt AC/DC and 4-Amp at 250-Volt AC/DC. It offers connection through wire lead terminals. This switch with 0.5-Inch Dia mounting hole, has a dimension of 0.98-Inch x 0.64-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Operating System
No
Illumination Type
No
Bezel Material
No
Body Material
Nylon
Voltage Rating
125/250 Volt AC/DC
Terminal Connection
Lead Wire
Standards
RoHS Compliant
UNSPSC
39122216
Energy Star Flag
No
Power Rating
1/3 hp at 125 - 250 Volt AC
UPC
66119117905
Manufacturer Name
Selecta
Manufacturer Part Number
SS105-BG
Action
Maintained ON/Maintained OFF
Degree of Protection
No
Mounting
Bushing
Item Name
Pushbutton Switch
Finish
No
Dimensions
0.98 Inch Length x 0.64 Inch Width
Actuator
Cap
Amperage Rating
8 Amp at 125 Volt AC/DC, 4 Amp at 250 Volt AC/DC
Brand Name
Selecta
Contact Configuration
SPST

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.