Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta SS104-BG Push ON/Push OFF Pushbutton Switch 0.39-Inch SPST Straight Silver

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SS104-BG Push ON/Push OFF Pushbutton Switch 0.39-Inch SPST Straight Silver

SKU: 73169
Standard Pack/Case Quantity: 3/Bag
Selecta Pushbutton switch has SPST contact configuration and push ON/OFF action. The switch with 3/8-Inch-27 TPI thread connection, has a voltage rating of 125/250-Volts AC and current rating of 6-Amps at 125-Volts AC, 3-Amps at 250-Volts AC. The brass/bronze body and metal actuator ensure durability. The pushbutton switch meets UL and RoHS standards.
  • Includes bushing ring nut
  • Offers 3/8-Inch-27 TPI thread connection
  • Features SPST contact configuration

Overview

Selecta Pushbutton switch has SPST contact configuration and push ON/OFF action. The switch with 3/8-Inch-27 TPI thread connection, has a voltage rating of 125/250-Volts AC and current rating of 6-Amps at 125-Volts AC, 3-Amps at 250-Volts AC. The brass/bronze body and metal actuator ensure durability. The pushbutton switch meets UL and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Operating System
No
sku
73169
Dimensions
0.906 Inch Length x 0.787 Inch Width
Degree of Protection
No
Finish
No
UNSPSC
39122216
Body Material
Brass/Bronze
Bezel Material
No
Contact Configuration
SPST
Color
Silver
Amperage Rating
6 Amp at 125 Volt AC, 3 Amp at 250 Volt AC
Standard Pack/Case Quantity
3/Bag
Standards
UL Listed, RoHS Compliant
UPC
66119117904
Voltage Rating
125/250 Volt AC
Brand Name
Selecta
Energy Star Flag
No
Material
Metal Actuator
Manufacturer Part Number
SS104-BG
Item Name
Pushbutton Switch
Action
Push ON/Push OFF
Illumination Type
No
Terminal Connection
Lead Wire
Actuator
Straight
Manufacturer Name
Selecta
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.