Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta SR67S200A4 General Purpose Relay 24-Volt AC 10-Amp DPDT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SR67S200A4 General Purpose Relay 24-Volt AC 10-Amp DPDT

SKU: 123467
Selecta 2-Pole General-purpose relay is rated at 10-Amps and 24-Volt AC. The DPDT contact configuration relay supports socket mounting and has 8-Pin octal terminal connection. It measures 2.125-Inch x 1.312-Inch x 1.25-Inch. Relay is UL listed.
  • Voltage rating of 24-Volt AC
  • Has 2-Pole
  • Supports DPDT contact configuration

Overview

Selecta 2-Pole General-purpose relay is rated at 10-Amps and 24-Volt AC. The DPDT contact configuration relay supports socket mounting and has 8-Pin octal terminal connection. It measures 2.125-Inch x 1.312-Inch x 1.25-Inch. Relay is UL listed.

Specifications

Adhesive Backed
No
Terminal Connection
8-Pin Octal
Energy Star Flag
No
Voltage Rating
24 Volt AC
Coil Rating
24 Volt DC
UNSPSC
39122325
GTIN
00661191672003
UPC
66119167200
Manufacturer Name
Selecta
Manufacturer Part Number
SR67S200A4
Phase
No
Amperage Rating
10 Amp
Number of Poles
2
Contact Configuration
DPDT
Degree of Protection
No
Dimensions
2.125 Inch Length x 1.312 Inch Width x 1.25 Inch Height
Brand Name
Selecta
Mounting
Socket
Item Name
General Purpose Relay
Category Level Two Search
Relay & Timers
Category Level Three Search
General Purpose Relays
Category Level One Search
Industrial Controls and Automation
Leaf Node Search
General Purpose Relays
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.