Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Selecta SR67083A 8 Octal Pin Relay Socket 2-Pole 10-Amp 300-Volt DIN Rail Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SR67083A 8 Octal Pin Relay Socket 2-Pole 10-Amp 300-Volt DIN Rail Mount

SKU: 101278
Selecta Switch 8-Pin Octal 2-Pole relay socket is rated at 300-Volts and 10-Amps. It measures 2.04-Inch x 1.575-Inch x 0.97-Inch. Socket with pressure clamp screw connection, supports DIN-rail mounting. Socket with DPDT contact configuration, has contact rating of 10-Amps. It is ideal for use with 67S2 series relays. Relay socket is UL listed.
  • Suitable for use with 67S2 series timers
  • Din-rail mountable design
  • Has voltage rating of 300-Volt and current rating of 10-Amp

Overview

Selecta Switch 8-Pin Octal 2-Pole relay socket is rated at 300-Volts and 10-Amps. It measures 2.04-Inch x 1.575-Inch x 0.97-Inch. Socket with pressure clamp screw connection, supports DIN-rail mounting. Socket with DPDT contact configuration, has contact rating of 10-Amps. It is ideal for use with 67S2 series relays. Relay socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Type
8 Octal Pin
Brand Name
Selecta
Contact Rating
10 Amp
Item Name
Relay Socket
Mounting
DIN Rail
GTIN
00661191670832
Terminal Connection
Pressure Clamp Screw
For Use With
67S2 Series
Standards
UL Listed
Manufacturer Name
Selecta
sku
101278
Degree of Protection
No
Dimensions
2.04 Inch Length x 1.575 Inch Width x 0.97 Inch Height
Amperage Rating
10 Amp
UPC
66119167083
Energy Star Flag
No
Number of Poles
2
UNSPSC
39122335
Voltage Rating
300 Volt
Manufacturer Part Number
SR67083A
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.