Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 98676SW-12 Linear LED Tape Strip Light 3-Watt 12-Volt 1-ft 120-Lumens 85 CRI 2700K Ambiance

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 98676SW-12 Linear LED Tape Strip Light 3-Watt 12-Volt 1-ft 120-Lumens 85 CRI 2700K Ambiance

SKU: 131605
Sea Gull Lighting Ambiance Linear LED tape strip light offers 120-Lumens of light output. It has color rendering index of 85 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 12-Inch strip light has power rating of 3-Watts. It offers average life of 50000 hours. Bulb comes in black color. It has voltage rating of 12-Volts. It measures 1/8-Inch x 3/8-Inch. Strip light has efficacy of 40 LPW. It is suitable for use in cove, cabinet, toe kick, task/accent, undercabinet and under counter applications. Strip light is cETL listed.
  • LED Tape offers ultra low profile LED linear lighting that can be mounted securely in numerous applications with its high-endurance 3M adhesive backing
  • LED Tape is dimmable on magnetic and electronic low-voltage systems
  • For magnetic systems, a standard incandescent or magnetic low-voltage (MLV) dimmer can be used
  • For electronic, an electronic low-voltage (ELV) dimmer is recommended
  • Efficacy of 40 LPW

Overview

Sea Gull Lighting Ambiance Linear LED tape strip light offers 120-Lumens of light output. It has color rendering index of 85 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 12-Inch strip light has power rating of 3-Watts. It offers average life of 50000 hours. Bulb comes in black color. It has voltage rating of 12-Volts. It measures 1/8-Inch x 3/8-Inch. Strip light has efficacy of 40 LPW. It is suitable for use in cove, cabinet, toe kick, task/accent, undercabinet and under counter applications. Strip light is cETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Average Life
50000 Hour
Voltage Rating
12 Volt
Power (Wattage)
3 Watt
Standards
cETL Listed
UNSPSC
39112010
Strip Length
1 ft
Energy Star Flag
No
Manufacturer Part Number
98676SW-12
Manufacturer Name
Sea Gull Lighting
UPC
78565221200
sku
131605
Sub Brand
Ambiance
Start Type
No
CRI
85.0000
Lumens
120 Lumens
Dimmable
No
Dimensions
3/8 Inch Width x 1/8 Inch Height
Light Color
No
Color Temperature
2700K
Brand Name
Sea Gull Lighting
Bulb Color/Finish
Black
Item Name
Linear LED Tape Strip Light
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.