Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 98652S-12 Connector Cord Black For Use With Ambience® LED Tape

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 98652S-12 Connector Cord Black For Use With Ambience® LED Tape

SKU: 131607
Sea Gull Lighting Connector cord in black color, is ideal for use with Ambiance® LED tape. It measures 12-Inch x 1/2-Inch x 3/16-Inch. Connector cord with two mounting clips, connects two LED tape sections. Connector cord is cETL listed.
  • Measures 12-Inch x 1/2-Inch x 3/16-Inch
  • Suitable for Ambience® LED tape
  • Comes in black color

Overview

Sea Gull Lighting Connector cord in black color, is ideal for use with Ambiance® LED tape. It measures 12-Inch x 1/2-Inch x 3/16-Inch. Connector cord with two mounting clips, connects two LED tape sections. Connector cord is cETL listed.

Specifications

Brand Name
Sea Gull Lighting
Color/Finish
Black
Dimensions
12 Inch Length x 1/2 Inch Width x 3/16 Inch Height
For Use With
Ambience® LED Tape
Includes
(2) Led Tape Sections, (2) Mounting Clips
Item Name
Connector Cord
Socket Type
No
Energy Star Flag
No
Standards
cETL Listed
UNSPSC
39111541
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
98652S-12
UPC
78565215811
Leaf Node Search
Indoor Fixture Accessories
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Indoor Fixture Accessories
Is PFA Discontinued
Yes

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.