Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 98613SW-15 Linear LED Tape Strip Light 15-Watt 24-Volt 5-ft 750-Lumens 85 CRI 3000K Ambiance

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 98613SW-15 Linear LED Tape Strip Light 15-Watt 24-Volt 5-ft 750-Lumens 85 CRI 3000K Ambiance

SKU: 416463
Sea Gull Lighting Ambiance Linear LED tape strip light offers 750-Lumens of light output. It has color rendering index of 85 and color temperature rating of 3000K to ensure optimal light level in the surrounding. This 60-Inch strip light has power rating of 15-Watts and offers average life of 50000 hours. Bulb comes in white color. This dimmable strip light has voltage rating of 24-Volts. It measures 1/8-Inch x 3/8-Inch. Strip light has efficacy of 50 LPW. It is suitable for use in cove, cabinet, toe kick, task/accent, undercabinet and under counter applications. Strip light is cETL listed.
  • LED Tape offers ultra low profile LED linear lighting that can be mounted securely in numerous applications with its high-endurance 3M adhesive backing
  • LED Tape is dimmable on magnetic and electronic low-voltage systems
  • For magnetic systems, a standard incandescent or magnetic low-voltage (MLV) dimmer can be used
  • For electronic, an electronic low-voltage (ELV) dimmer is recommended
  • Efficacy of 50 LPW

Overview

Sea Gull Lighting Ambiance Linear LED tape strip light offers 750-Lumens of light output. It has color rendering index of 85 and color temperature rating of 3000K to ensure optimal light level in the surrounding. This 60-Inch strip light has power rating of 15-Watts and offers average life of 50000 hours. Bulb comes in white color. This dimmable strip light has voltage rating of 24-Volts. It measures 1/8-Inch x 3/8-Inch. Strip light has efficacy of 50 LPW. It is suitable for use in cove, cabinet, toe kick, task/accent, undercabinet and under counter applications. Strip light is cETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Average Life
50000 Hour
Voltage Rating
24 Volt
Power (Wattage)
15 Watt
Standards
cETL Listed
UNSPSC
39112010
Strip Length
5 ft
Energy Star Flag
No
Manufacturer Part Number
98613SW-15
Manufacturer Name
Sea Gull Lighting
UPC
78565215869
Sub Brand
Ambiance
Start Type
No
CRI
85.0000
Lumens
750 Lumens
Dimmable
Yes
Dimensions
3/8 Inch Width x 1/8 Inch Height
Light Color
No
Color Temperature
3000K
Brand Name
Sea Gull Lighting
Bulb Color/Finish
White
Item Name
Linear LED Tape Strip Light

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.