Fixture Wattage | 1.4 Watt |
Collection | Ambiance |
---|---|---|---|
Socket Type | No |
Voltage Rating | 12 Volt |
Shape | No |
Lamp Included | No |
Lamp Type/Designation | >90 CRI 3000K 65 Lumens LED |
Shade Type | No |
UNSPSC | 39111508 |
Energy Star Flag | No |
Standard Pack/Case Quantity | 1/Pack, 6/Master Pack |
Degree of Protection | No |
Manufacturer Part Number | 98327S-15 |
Manufacturer Name | Ambiance |
UPC | 78565227610 |
Average Life | 50000 Hour |
Brand Name | Sea Gull Lighting |
Dimensions | 2 Inch Length x 1-5/16 Inch Width x 1-3/4 Inch Height |
Dimmable | Yes |
Finish | White |
Item Name | Directional LED Module |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.