Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 98264S-15 Self-Contained Under Cabinet Light Fixture 11.5-Watt 120-Volt 2700K White Ambiance Accluso®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 98264S-15 Self-Contained Under Cabinet Light Fixture 11.5-Watt 120-Volt 2700K White Ambiance Accluso®

SKU: 403336
Sea Gull Lighting Accluso Ambiance® Collection Self-contained under cabinet light fixture in white finish, uses 11.5-Watt lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 27000K and more than 90 color rendering index to ensure optimal light level in the surrounding. Lamp of this fixture delivers 975-Lumens of bright light output. It comes with plug-into-box connection. This fixture measures 18-Inch x 3-7/16-Inch x 15/16-Inch. It has average life of 50000 hours. Fixture is Energy Star certified.
  • Accommodates 11.5-Watt lamp
  • Measures 18-Inch x 3-7/16-Inch x 15/16-Inch
  • Plug-in to box connection

Overview

Sea Gull Lighting Accluso Ambiance® Collection Self-contained under cabinet light fixture in white finish, uses 11.5-Watt lamp that has voltage rating of 120-Volts. Lamp has color temperature rating of 27000K and more than 90 color rendering index to ensure optimal light level in the surrounding. Lamp of this fixture delivers 975-Lumens of bright light output. It comes with plug-into-box connection. This fixture measures 18-Inch x 3-7/16-Inch x 15/16-Inch. It has average life of 50000 hours. Fixture is Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Lamp Type/Designation
11.5 Watt >90 CRI 2700K 975 Lumens LED
Socket Type
No
Voltage Rating
120 Volt
Type
Self-Contained
Lamp Included
No
Shade Type
No
Standards
Energy Star and Reg Qualified
UNSPSC
39111528
Energy Star Flag
No
Collection
Ambiance, Accluso®
UPC
78565227275
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
98264S-15
Average Life
50000 Hour
Lamp Wattage
11.5 Watt
Item Name
Under Cabinet Light Fixture
Finish
White
Dimmable
Yes
Dimensions
18 Inch Length x 3-7/16 Inch Width x 15/16 Inch Height
Degree of Protection
No
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.