Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 98061-12 Zero-Load LED Tape Transformer 120-Volt Primary 12-Volt Secondary 100-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 98061-12 Zero-Load LED Tape Transformer 120-Volt Primary 12-Volt Secondary 100-Watt

SKU: 131611
Sea Gull Lighting Zero-load LED tape transformer has secondary voltage rating of 12-Volts. Transformer has power rating of 100-Watts. It measures 5-Inch x 2-Inch x 1-Inch. It is suitable for outdoor or indoor use. This epoxy encapsulated toridal transformer comes with built-in primary thermal protection. It has weather-proof compartment for plug-in time clock. It has 1/2-Inch knockout for photocell mounting. It withstands temperature rating of -20 to 90 deg C. Transformer is UL/cUL/ETL/cETL listed and meets ISO standards.
  • Low profile design that mounts neatly out of view
  • Electronic circuit design for increased efficiency and reliability
  • Emits no audible noise, sound rated A
  • High power factor less than 95%

Overview

Sea Gull Lighting Zero-load LED tape transformer has secondary voltage rating of 12-Volts. Transformer has power rating of 100-Watts. It measures 5-Inch x 2-Inch x 1-Inch. It is suitable for outdoor or indoor use. This epoxy encapsulated toridal transformer comes with built-in primary thermal protection. It has weather-proof compartment for plug-in time clock. It has 1/2-Inch knockout for photocell mounting. It withstands temperature rating of -20 to 90 deg C. Transformer is UL/cUL/ETL/cETL listed and meets ISO standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Sea Gull Lighting
Standards
UL 2108 Listed, cETL Certified
UNSPSC
39111800
Manufacturer Part Number
98061-12
Manufacturer Name
Sea Gull Lighting
UPC
78565215942
sku
131611
Output Voltage
12 Volt
Color
Black
Item Name
Zero-Load LED Tape Transformer
Power Factor
>0.95
Length
5
Input Voltage
120 Volt AC
Temperature Rating
-20 to 90 deg C
Height
1
Width
2
Degree of Protection
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.