Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 96116S-33 Dimmable T3 LED Lamp 0.78-Watt Festoon Base 29-Lumens 90 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 96116S-33 Dimmable T3 LED Lamp 0.78-Watt Festoon Base 29-Lumens 90 CRI 2700K

SKU: 103090
Sea Gull Lighting 0.78-Watt T3 Festoon LED lamp in frosted finish, offers 29-Lumens light output. It has color rendering index of 90 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It measures 1-5/8-Inch x 15/32-Inch Dia. This dimmable lamp has voltage rating of 12-Volts. It comes with average life of 50000 hours. It is ideal for damp locations. Lamp is ETL/cETL approved.
  • Dimmable
  • 2-Inch Minimum spacing in center
  • Power rating of 0.78-Watt
  • Comes in T3 shape

Overview

Sea Gull Lighting 0.78-Watt T3 Festoon LED lamp in frosted finish, offers 29-Lumens light output. It has color rendering index of 90 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It measures 1-5/8-Inch x 15/32-Inch Dia. This dimmable lamp has voltage rating of 12-Volts. It comes with average life of 50000 hours. It is ideal for damp locations. Lamp is ETL/cETL approved.

Specifications

Bulb Shape
T3
Bulb Base Group
Festoon
Standards
ETL Listed, CETL Listed
Bulb Overall Shape
Tubular
GTIN
00785652198618
UNSPSC
39101628
Power (Wattage)
0.78 Watt
Start Type
No
Dimmable
Yes
CRI
90.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
Festoon
Brand Name
Sea Gull Lighting
Average Life
50000 Hour
Voltage Rating
12 Volt
Item Name
LED Lamp
Light Color
No
Lumens
29 Lumens
Maximum Overall Length
1.625
Country Of Origin
China
UPC
78565219861
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
96116S-33
Energy Star Flag
No
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.