Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 9472-15 Cable With Self-Sealing Insulation Copper White For Use With Ambiance® LX Lighting System Track

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 9472-15 Cable With Self-Sealing Insulation Copper White For Use With Ambiance® LX Lighting System Track

SKU: 119346
Sea Gull Lighting 10/2-AWG Cable with self-sealing insulation, is ideal for use with Ambiance LX lighting system and track. Cable in white color, has copper construction for longer endurance. It measures 500-ft x 0.375-Inch x 3/16-Inch. Cable is UL, cUL and cETL listed.
  • Markings for socket placement every 2-inches
  • 105 deg C 10/2 Cable for indoor use only
  • Features copper construction

Overview

Sea Gull Lighting 10/2-AWG Cable with self-sealing insulation, is ideal for use with Ambiance LX lighting system and track. Cable in white color, has copper construction for longer endurance. It measures 500-ft x 0.375-Inch x 3/16-Inch. Cable is UL, cUL and cETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
500 ft Length x 0.375 Inch Width x 3/16 Inch Height
Standards
UL Listed, cUL Certified, cETL Certified
UNSPSC
39111541
Energy Star Flag
No
Power (Wattage)
300 Watt at 12 Volt, 500 Watt at 24 Volt
Manufacturer Part Number
9472-15
Manufacturer Name
Sea Gull Lighting
UPC
78565294725
sku
119346
For Use With
Ambiance® LX Lighting System, Track
Color/Finish
White
Item Name
Cable With Self-Sealing Insulation
Brand Name
Sea Gull Lighting
Material
Copper
Voltage Rating
12 Volt, 24 Volt
Socket Type
No
Size
10/2 AWG
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.