Tour  

Sea Gull Lighting 9438-12 Black Track Mounting Clip For 9435 Track Or 9443 Track/Fascia Panel Ambiance

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 9438-12 Black Track Mounting Clip For 9435 Track Or 9443 Track/Fascia Panel Ambiance

SKU: 5445
Sea Gull Lighting Ambiance Collection Track mounting clip in black color, features polycarbonate construction and is used for dry Locations. It has a dimension of 1-Inch x 0.75-Inch x 0.343-Inch. Traditional clip with #4 x 3/8-Inch screw, is suitable for use with 9435 track or 9443 track/fascia panel. Clip is UL/cUL and cETL listed.
  • Made of polycarbonate
  • Size of 1-Inch x 0.75-Inch x 0.343-Inch
  • Perfect for dry locations

Overview

Sea Gull Lighting Ambiance Collection Track mounting clip in black color, features polycarbonate construction and is used for dry Locations. It has a dimension of 1-Inch x 0.75-Inch x 0.343-Inch. Traditional clip with #4 x 3/8-Inch screw, is suitable for use with 9435 track or 9443 track/fascia panel. Clip is UL/cUL and cETL listed.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Style
Traditional
Standards
UL Listed, cUL Certified, cETL Certified
UNSPSC
39111541
Energy Star Flag
No
Collection
Ambiance
Color/Finish
Black
Socket Type
No
Manufacturer Part Number
9438-12
Manufacturer Name
Ambiance
UPC
78565294382
For Use With
9435 Track or 9443 Track/Fascia Panel
Material
Polycarbonate
Item Name
Track Mounting Clip
Includes
#4 x 3/8 Inch Screw
Dimensions
1 Inch Length x 0.75 Inch Width x 0.343 Inch Height
Brand Name
Sea Gull Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.