Tour  

Sea Gull Lighting 9032-12 Black Splicer/Wire Extender Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 9032-12 Black Splicer/Wire Extender Signature

SKU: 257449
Sea Gull Lighting Signature Collection Splicer/wire extender in black color, has traditional style and withstands maximum power of 600-Watts.
  • Supports maximum power of 600-Watts
  • Comes in black color
  • Traditional style

Overview

Sea Gull Lighting Signature Collection Splicer/wire extender in black color, has traditional style and withstands maximum power of 600-Watts.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Power (Wattage)
600 Watt
Style
Traditional
UNSPSC
39111541
Energy Star Flag
No
Collection
Signature
Color/Finish
Black
Socket Type
No
Manufacturer Part Number
9032-12
Manufacturer Name
Sea Gull Lighting
UPC
78565290322
Item Name
Splicer/Wire Extender
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.