Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 89806BLE-12 1-Light Wall Lantern 18 Watt 120 Volt Black Bayside

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 89806BLE-12 1-Light Wall Lantern 18 Watt 120 Volt Black Bayside

SKU: 126464
Sea Gull Lighting Bayside Collection Outdoor wall lantern in black finish, features frosted ribbed polycarbonate diffuser shade that brings elegance to the home. Lantern employs one GU24 socket 18-Watt self-ballast fluorescent lamp that has voltage rating of 120 Volts and power rating of 18 Watts. It measures 10 Inch x 5 Inch. Lantern has 4-Inch extension from wall. Lantern is Energy Star certified.
  • Offers energy saving fluorescent lighting
  • Horizontal or vertical mountable fixture
  • Has black finish

Overview

Sea Gull Lighting Bayside Collection Outdoor wall lantern in black finish, features frosted ribbed polycarbonate diffuser shade that brings elegance to the home. Lantern employs one GU24 socket 18-Watt self-ballast fluorescent lamp that has voltage rating of 120 Volts and power rating of 18 Watts. It measures 10 Inch x 5 Inch. Lantern has 4-Inch extension from wall. Lantern is Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
18 Watt
Collection
Bayside
Voltage Rating
120 Volt
Socket Type
GU24 Spiral
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
(1) 18 Watt Self Ballasted Fluorescent
Shade Type
Frosted Ribbed Polycarbonate Diffuser
Standards
Meets American with Disabilities Act Standard Extension Requirements, Meets Title 24 Energy Efficiency Standard, Energy Star and Reg Qualified, Safety Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
126464
UPC
78565218488
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
89806BLE-12
Lamp Wattage
18 Watt
Item Name
Wall Lantern
Finish
Black
Dimmable
No
Dimensions
10 Inch Width x 5 Inch Height
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.