Tour  

Sea Gull Lighting 8871-12 1-Light Wall Lantern 8/13.5/100-Watt 120-Volt Black Sebring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 8871-12 1-Light Wall Lantern 8/13.5/100-Watt 120-Volt Black Sebring

SKU: 150699
Sea Gull Lighting Sebring Collection 1-Light outdoor wall lantern in black finish, features aluminum construction. The clear seeded glass shade brings elegance to the home. This lantern uses one 8-Watt/13.5-Watt/100-Watt medium A19 lamp that has voltage rating of 120-Volts. It measures 11-1/4-Inch x 15-3/4-Inch. This lantern has 13-1/2-inches of extension from the wall. It comes with 6-1/2-Inch lead wire for hassle-free installation.
  • Cap nuts mounting proc and mounted to box connection
  • Voltage rating of 120-Volts
  • Measures 11 1/4-Inch x 15 3/4-Inch

Overview

Sea Gull Lighting Sebring Collection 1-Light outdoor wall lantern in black finish, features aluminum construction. The clear seeded glass shade brings elegance to the home. This lantern uses one 8-Watt/13.5-Watt/100-Watt medium A19 lamp that has voltage rating of 120-Volts. It measures 11-1/4-Inch x 15-3/4-Inch. This lantern has 13-1/2-inches of extension from the wall. It comes with 6-1/2-Inch lead wire for hassle-free installation.

Specifications

Collection
Sebring
Shape
No
Base Backplate
5-3/16 Inch Dia x 1 Inch Depth
Voltage Rating
120 Volt
Socket Type
Medium
Fixture Wattage
8/13.5/100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
A19
Shade Type
Clear Seeded Glass
Standards
Safety Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
8871-12
Manufacturer Name
Sea Gull Lighting
UPC
78565288712
Color
Clear Bulb
Finish
Black
Lamp Wattage
8/13.5/100 Watt
Item Name
Wall Lantern
Includes
(1) Bracket, (1) Canopy
Dimmable
No
Dimensions
11-1/4 Inch Width x 15-3/4 Inch Height
Degree of Protection
No
Brand Name
Sea Gull Lighting
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.