Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 8458-12 1-Light Wall Lantern 100-Watt 120-Volt Black Jamestowne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 8458-12 1-Light Wall Lantern 100-Watt 120-Volt Black Jamestowne

SKU: 41204
Sea Gull Lighting Jamestowne Collection 1-Light outdoor wall lantern in black finish, features aluminum construction. A clear beveled glass shade brings elegance to the home. This lantern uses one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-Inch x 17-Inch. It has 8-inches of extension from the wall and comes with base backplate measuring 5-1/2-Inch x 4-3/4-Inch x 3/4-Inch. It comes with 6.5-Inch lead wire for hassle-free installation. Lantern is UL-cUL wet listed.
  • Clear bulbs recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Has black finish

Overview

Sea Gull Lighting Jamestowne Collection 1-Light outdoor wall lantern in black finish, features aluminum construction. A clear beveled glass shade brings elegance to the home. This lantern uses one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-Inch x 17-Inch. It has 8-inches of extension from the wall and comes with base backplate measuring 5-1/2-Inch x 4-3/4-Inch x 3/4-Inch. It comes with 6.5-Inch lead wire for hassle-free installation. Lantern is UL-cUL wet listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Collection
Jamestowne
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Clear Beveled Glass
Standards
UL/cUL Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
41204
Base Backplate
4-3/4 Inch Width x 3/4 Inch Depth x 5-1/2 Inch Height
Mounting
Wall
UPC
78565284581
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
8458-12
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Black
Dimmable
No
Dimensions
7 Inch Width x 17 Inch Height
Construction
Aluminum
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.