Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 84069-12 1-Light Outdoor Wall Lantern 100-Watt 120-Volt Black Lambert Hill

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 84069-12 1-Light Outdoor Wall Lantern 100-Watt 120-Volt Black Lambert Hill

SKU: 487522
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Lambert Hill Collection Outdoor wall lantern in black finish, has die-cast aluminum construction for added durability. The clear seeded glass shade ensures uniform light distribution. The classic style lantern with medium socket, can accommodate one 100-Watt A19 incandescent lamp. It has a voltage rating of 120-Volts and fixture wattage of 100-Watts. It measures 8-Inch x 13-1/4-Inch. The lantern has 5-1/2-Inch x 1-Inch x 9-Inch base backplate, 10-Inch extension from wall, 8-1/4-Inch center to top height and 6-1/2-Inch lead wire length. It is suitable for residential application. Outdoor wall lantern meets Title 24 and UL standards.
  • Utilizes one medium A19 100-Watt light bulb
  • Clear seeded glass shade distributes light evenly
  • Ideal for residential applications

Overview

Sea Gull Lighting Lambert Hill Collection Outdoor wall lantern in black finish, has die-cast aluminum construction for added durability. The clear seeded glass shade ensures uniform light distribution. The classic style lantern with medium socket, can accommodate one 100-Watt A19 incandescent lamp. It has a voltage rating of 120-Volts and fixture wattage of 100-Watts. It measures 8-Inch x 13-1/4-Inch. The lantern has 5-1/2-Inch x 1-Inch x 9-Inch base backplate, 10-Inch extension from wall, 8-1/4-Inch center to top height and 6-1/2-Inch lead wire length. It is suitable for residential application. Outdoor wall lantern meets Title 24 and UL standards.

Specifications

Voltage Rating
120 Volt
Base Backplate
5-1/2 Inch Width x 1 Inch Depth x 9 Inch Height
Style
Classic
Socket Type
Medium
Collection
Lambert Hill
Fixture Wattage
100 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
UL Listed, TITLE 24 Qualified
UNSPSC
39111600
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
84069-12
Manufacturer Name
Sea Gull Lighting
UPC
78565218310
Mounting
Wall
Finish
Black
Lamp Wattage
100 Watt
Item Name
Outdoor Wall Lantern
Includes
6-1/2 Inch Wire
Environmental Conditions
Suitable For Wet Location
Dimmable
No
Dimensions
8 Inch Width x 13-1/4 Inch Height
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.