Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 8269-44 1-Light Post Mount Lantern 100-Watt Weathered Copper

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 8269-44 1-Light Post Mount Lantern 100-Watt Weathered Copper

SKU: 76392
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Transitional style 100-Watt outdoor post lantern in weathered copper finish, features aluminum construction. The clear seeded glass reflector ensures uniform light distribution. This lantern supports one 100-Watt A19 medium lamp. It measures 11-1/4-Inch Dia x 15-3/4-Inch. This post mountable lantern comes with 6.5-Inch lead wire for easy installation. Lantern is UL listed and meets Title 24 Energy Efficiency standards.
  • Fixture wattage rating of 100-Watts
  • Accommodates one lamp
  • Features clear seeded glass reflector

Overview

Sea Gull Lighting Transitional style 100-Watt outdoor post lantern in weathered copper finish, features aluminum construction. The clear seeded glass reflector ensures uniform light distribution. This lantern supports one 100-Watt A19 medium lamp. It measures 11-1/4-Inch Dia x 15-3/4-Inch. This post mountable lantern comes with 6.5-Inch lead wire for easy installation. Lantern is UL listed and meets Title 24 Energy Efficiency standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Transitional
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base A19
Shade Type
Clear Seeded Glass
Standards
Title 24 Energy Efficiency Standard, UL Safety Wet Rated
Number of Lamps
1.0000
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
sku
76392
Mounting
Post
UPC
78565282694
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
8269-44
Lamp Wattage
100 Watt
Item Name
Post Mount Lantern
Finish
Weathered Copper
Dimmable
No
Dimensions
11-1/4 Inch Dia x 15-3/4 Inch Height
Construction
Aluminum
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.