Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 8269-12 1-Light Post Lantern 100-Watt 120-Volt Black Sebring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 8269-12 1-Light Post Lantern 100-Watt 120-Volt Black Sebring

SKU: 134719
Sea Gull Lighting Sebring Collection 1-Light outdoor post lantern in black finish, features aluminum construction. A clear seedy glass shade brings elegance to the home. Lantern uses one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. This 3-Inch post mountable lantern measures 11-1/4-Inch Dia x 15-3/4-Inch. It comes with 6.5-Inch lead wire for hassle-free installation. Lantern is UL-cUL wet listed.
  • Clear bulbs recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • 3-Inch Post mounting

Overview

Sea Gull Lighting Sebring Collection 1-Light outdoor post lantern in black finish, features aluminum construction. A clear seedy glass shade brings elegance to the home. Lantern uses one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. This 3-Inch post mountable lantern measures 11-1/4-Inch Dia x 15-3/4-Inch. It comes with 6.5-Inch lead wire for hassle-free installation. Lantern is UL-cUL wet listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Collection
Sebring
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
UL/cUL Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
134719
Mounting
3 Inch Post
UPC
78565282692
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
8269-12
Lamp Wattage
100 Watt
Item Name
Post Lantern
Finish
Black
Dimmable
No
Dimensions
11-1/4 Inch Dia x 15-3/4 Inch Height
Construction
Aluminum
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.