Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 8040-71 3-Light Wall Lantern 40-Watt 120-Volt Antique Bronze Lancaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 8040-71 3-Light Wall Lantern 40-Watt 120-Volt Antique Bronze Lancaster

SKU: 87570
Sea Gull Lighting Lancaster Collection 3-Light outdoor wall lantern in antique bronze finish, features brass construction. The clear curved beveled glass shade brings elegance to the home. This lantern uses three 40-Watt candelabra Torpedo lamps that have voltage rating of 120-Volts. It measures 11-3/4-Inch x 23-Inch. This lantern has 11-inches of extension from the wall. It comes with 6-1/2-Inch lead wire for hassle-free installation.
  • Cap nuts mounting proc and mounted to box connection
  • Voltage rating of 120-Volts
  • Measures 11 3/4-Inch x 23-Inch

Overview

Sea Gull Lighting Lancaster Collection 3-Light outdoor wall lantern in antique bronze finish, features brass construction. The clear curved beveled glass shade brings elegance to the home. This lantern uses three 40-Watt candelabra Torpedo lamps that have voltage rating of 120-Volts. It measures 11-3/4-Inch x 23-Inch. This lantern has 11-inches of extension from the wall. It comes with 6-1/2-Inch lead wire for hassle-free installation.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Collection
Lancaster
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Torpedo
Shade Type
Clear Curved Beveled Glass
Color
Clear Bulb
Standards
Safety Listed, Wet Location Rated
Number of Lamps
3.0000
Energy Star Flag
No
sku
87570
Base Backplate
4-1/2 Inch Width x 3/4 Inch Depth x 9-1/4 Inch Height
UPC
78565280401
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
8040-71
Lamp Wattage
40 Watt
Item Name
Wall Lantern
Finish
Antique Bronze
Dimmable
No
Dimensions
11-3/4 Inch Width x 23 Inch Height
Construction
Brass
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.