Sea Gull Lighting 77950-782 2-Light Convertible Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Windgate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 77950-782 2-Light Convertible Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Windgate

SKU: 115976
Sea Gull Lighting Windgate Collection 2-Light convertible pendant fixture in heirloom bronze finish, features steel construction. Alabaster glass shade measuring 9-29/32-Inch Dia x 3-5/16-Inch, brings elegance to the home. Fixture supports two 100-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. Fixture measures 13-Inch Dia x 11-Inch x 48-3/4-Inch. This 36-Inch chain/stem helps to hang this fixture. Semi-flush/center lockup mountable fixture comes with 96-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.
  • Fixture is dual mount and may be installed semi-flush or as a pendant
  • Easily transforms to LED with optional replacement lamps
  • Center lockup mount procedure
  • Mounted to box connection

Overview

Sea Gull Lighting Windgate Collection 2-Light convertible pendant fixture in heirloom bronze finish, features steel construction. Alabaster glass shade measuring 9-29/32-Inch Dia x 3-5/16-Inch, brings elegance to the home. Fixture supports two 100-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. Fixture measures 13-Inch Dia x 11-Inch x 48-3/4-Inch. This 36-Inch chain/stem helps to hang this fixture. Semi-flush/center lockup mountable fixture comes with 96-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(2) 100 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
200 Watt
Shade Size
9-29/32 Inch Dia x 3-5/16 Inch Height
Chain/Stem Length
36 Inch
Base Backplate
5 Inch Dia x 7/8 Inch Height
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Shade Type
Alabaster Glass
UPC
78565215700
Manufacturer Part Number
77950-782
Number of Lamps
2.0000
Manufacturer Name
Sea Gull Lighting
Mounting
Semi-Flush/Center Lock-Up
UNSPSC
39111521
Standards
Safety Listed for Dry Locations, Title 24 Compliant
Finish
Heirloom Bronze
Type
Convertible
Item Name
Pendant Fixture
Brand Name
Sea Gull Lighting
Energy Star Flag
No
Collection
Windgate
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
13 Inch Dia x 11 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.