Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 77064-782 2-Light Ceiling Fixture 60-Watt 120-Volt Heirloom Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 77064-782 2-Light Ceiling Fixture 60-Watt 120-Volt Heirloom Bronze

SKU: 113676
Sea Gull Lighting 2-Light ceiling fixture in heirloom bronze finish, features high-strength steel construction. Satin etched glass diffuser measuring 9-7/8-Inch Dia x 4-Inch, creates soft light to the surrounding. This fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. This fixture measures 12-1/2-Inch Dia x 5-1/2-Inch. This ceiling flush/key slot mountable fixture comes with 6.5-Inch lead wire for hassle-free installation. Fixture is Title 24 compliant and Safety listed for damp locations.
  • Easily transforms to LED with optional replacement lamps
  • Key slots mount procedure
  • Mounted to box connection

Overview

Sea Gull Lighting 2-Light ceiling fixture in heirloom bronze finish, features high-strength steel construction. Satin etched glass diffuser measuring 9-7/8-Inch Dia x 4-Inch, creates soft light to the surrounding. This fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. This fixture measures 12-1/2-Inch Dia x 5-1/2-Inch. This ceiling flush/key slot mountable fixture comes with 6.5-Inch lead wire for hassle-free installation. Fixture is Title 24 compliant and Safety listed for damp locations.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Satin Etched Glass Diffuser
Shade Size
9-7/8 Inch Dia x 4 Inch Height Diffuser
Lamp Type/Designation
(2) 60 Watt A19
Standards
Safety Listed, Damp Location Rated, Title 24 Compliant
Lamp Included
No
Fixture Wattage
120 Watt
Voltage Rating
120 Volt
GTIN
00785652770685
UPC
78565277068
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
77064-782
UNSPSC
39111521
Energy Star Flag
Yes
Country Of Origin
China
Shape
No
Finish
Heirloom Bronze
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
12-1/2 Inch Dia x 5-1/2 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Ceiling/Flush/Key Slot
Brand Name
Sea Gull Lighting
Socket Type
Medium
Number of Lamps
2.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.