Tour  

Sea Gull Lighting 7648-782 Ceiling Flush Mount Light 40-Watt 120-Volt AC Heirloom Bronze Bretton

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 7648-782 Ceiling Flush Mount Light 40-Watt 120-Volt AC Heirloom Bronze Bretton

SKU: 195007
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Bretton Collection Ceiling flush mount light in heirloom bronze finish, has steel body. It accommodates three 40-Watt candelabra torpedo lamps. It has clear beveled glass panel of size 4-3/16-Inch x 4-5/16-Inch. The rustic light includes 6.5-Inch wire. It has a dimension of 8-3/4-Inch x 10-Inch x 6-Inch. Ceiling flush mount light is UL/cUL listed and title 24 compliant.
  • Supplied with 6.5-Inch of wire
  • Converts easily to LED with optional replacement lamps
  • Comes with 1 year warranty

Overview

Sea Gull Lighting Bretton Collection Ceiling flush mount light in heirloom bronze finish, has steel body. It accommodates three 40-Watt candelabra torpedo lamps. It has clear beveled glass panel of size 4-3/16-Inch x 4-5/16-Inch. The rustic light includes 6.5-Inch wire. It has a dimension of 8-3/4-Inch x 10-Inch x 6-Inch. Ceiling flush mount light is UL/cUL listed and title 24 compliant.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed, cUL Certified, Title 24 Compliant
Shade Type
Clear Beveled Glass
Shade Size
4-3/16 Inch Width x 4-5/16 Inch Height
Lamp Type/Designation
(3) 40 Watt Candelabra Torpedo
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
120 Watt
Collection
Bretton
Voltage Rating
120 Volt AC
UPC
78565276487
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
7648-782
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Item Name
Ceiling Flush Mount Light
Includes
6.5 Inch Wire
Finish
Heirloom Bronze
Style
Rustic
Dimmable
No
Dimensions
8-3/4 Inch Length x 10 Inch Width x 6 Inch Height
Degree of Protection
No
Lamp Wattage
40 Watt
Construction
Steel Body
Mounting
Ceiling/Flush
Number of Lamps
3.0000
Shape
No
Socket Type
Candelabra
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.