Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 7569-15 2-Light Square Ceiling Flush Mount Fixture 60-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 7569-15 2-Light Square Ceiling Flush Mount Fixture 60-Watt White

SKU: 259714
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Square traditional style 120-Watt outdoor ceiling flush mount in white finish, features polypropylene housing construction. It withstands voltage rating of 120-Volts. This ceiling flush mount supports two 60-Watt A19 medium lamps. The clear textured glass reflector ensures uniform light distribution. It measures 10-1/4-Inch x 10-1/4-Inch x 5-1/2-Inch. This box mountable ceiling flush mount comes with 6.5-Inch lead wire for easy installation. Ceiling flush mount is cULus listed and meets Title 24 Energy Efficiency standards.
  • Fixture wattage rating of 120-Watts
  • Accommodates two lamps
  • Features clear textured glass reflector

Overview

Sea Gull Lighting Square traditional style 120-Watt outdoor ceiling flush mount in white finish, features polypropylene housing construction. It withstands voltage rating of 120-Volts. This ceiling flush mount supports two 60-Watt A19 medium lamps. The clear textured glass reflector ensures uniform light distribution. It measures 10-1/4-Inch x 10-1/4-Inch x 5-1/2-Inch. This box mountable ceiling flush mount comes with 6.5-Inch lead wire for easy installation. Ceiling flush mount is cULus listed and meets Title 24 Energy Efficiency standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Traditional
Voltage Rating
120 Volt
Socket Type
Medium
Shape
Square
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base A19 Incandescent
Shade Type
Clear Textured Glass
Standards
Title 24 Energy Efficiency Standard, cULus Safety Damp Rated
Number of Lamps
2.0000
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
sku
259714
Mounting
Box
UPC
78565275695
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
7569-15
Lamp Wattage
60 Watt
Item Name
Ceiling Flush Mount Fixture
Finish
White
Dimmable
No
Dimensions
10-1/4 Inch Length x 10-1/4 Inch Width x 5-1/2 Inch Height
Construction
Polypropylene Housing
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.