Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 61940-782 1-Light Mini Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Windgate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 61940-782 1-Light Mini Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Windgate

SKU: 115972
Sea Gull Lighting Windgate Collection 1-Light mini pendant fixture in heirloom bronze finish, features steel construction. Alabaster glass shade measuring 7-7/16-Inch Dia x 4-7/8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 6-1/2-Inch x 51-Inch. Base backplate of this fixture measures 5-Inch Dia x 7/8-Inch. Center lockup mountable fixture comes with 96-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.
  • Sloped ceiling mounting hardware included
  • Center lockup mount procedure
  • Mounted to box connection
  • Easily converts to LED with optional replacement lamps

Overview

Sea Gull Lighting Windgate Collection 1-Light mini pendant fixture in heirloom bronze finish, features steel construction. Alabaster glass shade measuring 7-7/16-Inch Dia x 4-7/8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 6-1/2-Inch x 51-Inch. Base backplate of this fixture measures 5-Inch Dia x 7/8-Inch. Center lockup mountable fixture comes with 96-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Size
7-7/16 Inch Dia x 4-7/8 Inch Height
Shade Type
Alabaster Glass
Standards
Safety Listed for Dry Locations, Title 24 Compliant
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Windgate
Chain/Stem Length
12 Inch Stem, 12 Inch Chain
Base Backplate
5 Inch Dia x 7/8 Inch Height
UPC
78565202858
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
61940-782
UNSPSC
39111521
Energy Star Flag
No
Voltage Rating
120 Volt
Socket Type
Medium
Finish
Heirloom Bronze
Mounting
Center Lock-Up
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
7-1/2 Inch Dia x 6-1/2 Inch Height
Item Name
Mini Pendant Fixture
Degree of Protection
No
Includes
(3) 12 Inch Interconnecting Stems, 12 Inch Chain and Canopy
Number of Lamps
1.0000
Brand Name
Sea Gull Lighting
Construction
Steel
Shape
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.