Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 61060-782 1-Light Mini Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Sussex

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 61060-782 1-Light Mini Pendant Fixture 100-Watt 120-Volt Heirloom Bronze Sussex

SKU: 113668
Sea Gull Lighting Sussex Collection 1-Light mini pendant fixture in heirloom bronze finish, features steel construction. Satin etched glass shade measuring 7-1/2-Inch Dia x 4-1/8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 7-1/2-Inch x 58-1/2-Inch. This 12-Inch chain/stem helps to hang this fixture. Cap nut mountable fixture comes with 120-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.
  • Includes decorative canopy
  • Cap nuts mount procedure
  • Easily transforms to LED with optional replacement lamps

Overview

Sea Gull Lighting Sussex Collection 1-Light mini pendant fixture in heirloom bronze finish, features steel construction. Satin etched glass shade measuring 7-1/2-Inch Dia x 4-1/8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 7-1/2-Inch x 58-1/2-Inch. This 12-Inch chain/stem helps to hang this fixture. Cap nut mountable fixture comes with 120-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations and Title 24 compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Size
7-1/2 Inch Dia x 4-1/8 Inch Height
Shade Type
Satin Etched Glass
Standards
Safety Listed for Dry Locations, Title 24 Compliant
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Sussex
Chain/Stem Length
12 Inch
Base Backplate
6-5/8 Inch Dia x 3 Inch Height
GTIN
00785652610608
sku
113668
UPC
78565261060
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
61060-782
UNSPSC
39111522
Energy Star Flag
Yes
Country Of Origin
China
Voltage Rating
120 Volt
Socket Type
Medium
Finish
Heirloom Bronze
Mounting
Cap Nut
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
7-1/2 Inch Dia x 7-1/2 Inch Height
Item Name
Mini Pendant Fixture
Degree of Protection
No
Includes
(3) Interconnecting 12 Inch Stems, 12 Inch of Chain, Canopy
Number of Lamps
1.0000
Brand Name
Sea Gull Lighting
Construction
Steel
Shape
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.