Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 6039-71 3-Light Pendant Fixture 40-Watt 120-Volt Antique Bronze Lancaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 6039-71 3-Light Pendant Fixture 40-Watt 120-Volt Antique Bronze Lancaster

SKU: 50376
Sea Gull Lighting Lancaster Collection 3-Light outdoor pendant fixture in antique bronze finish, features brass construction. The clear curved beveled glass shade brings elegance to the home. This fixture uses three 40-Watt candelabra B Torpedo lamps that have voltage rating of 120-Volts. It measures 11-3/4-Inch Dia x 20-3/4-Inch. This fixture comes with 48-Inch chain and 120-Inch lead wire for hassle-free installation.
  • Center lock-up mounting proc and mounted to box connection
  • Voltage rating of 120-Volts
  • Measures 11 3/4-Inch Dia x 20 3/4-Inch
  • 120-Inch Brown lead wire

Overview

Sea Gull Lighting Lancaster Collection 3-Light outdoor pendant fixture in antique bronze finish, features brass construction. The clear curved beveled glass shade brings elegance to the home. This fixture uses three 40-Watt candelabra B Torpedo lamps that have voltage rating of 120-Volts. It measures 11-3/4-Inch Dia x 20-3/4-Inch. This fixture comes with 48-Inch chain and 120-Inch lead wire for hassle-free installation.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Collection
Lancaster
Chain/Stem Length
48 Inch Chain
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Type B Torpedo
Shade Type
Clear Curved Beveled Glass
Color
Clear Bulb
Standards
Safety Listed, Damp Location Rated Rated
Number of Lamps
3.0000
Energy Star Flag
No
sku
50376
Base Backplate
5-1/4 Inch Dia x 1-1/16 Inch Depth
UPC
78565260398
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
6039-71
Lamp Wattage
40 Watt
Item Name
Pendant Fixture
Finish
Antique Bronze
Dimmable
No
Dimensions
11-3/4 Inch Dia x 20-3/4 Inch Height
Construction
Brass
Brand Name
Sea Gull Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.