Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 5328-962 2-Light Ceiling Fixture 60-Watt 120-Volt Brushed Nickel Webster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 5328-962 2-Light Ceiling Fixture 60-Watt 120-Volt Brushed Nickel Webster

SKU: 41702
Sea Gull Lighting Webster Collection 2-Light ceiling fixture in brushed nickel finish, features steel construction. Smooth white glass diffuser measuring 9-1/2-Inch Dia x 4-Inch, creates soft light to the surrounding. Fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. Fixture measures 9-1/2-Inch Dia x 5-3/4-Inch. It has 5-3/4-inches of extension from the wall. This 6-/12-Inch stem helps to hang this fixture. Ceiling flush/center lockup mountable fixture comes with 6.5-Inch lead wire for hassle-free installation. Fixture is Title 24 compliant and Safety listed for damp locations.
  • Fixture may be mounted on wall or ceiling
  • Center lockup mount procedure
  • Mounted to box connection
  • Easily converts to LED with optional replacement lamps

Overview

Sea Gull Lighting Webster Collection 2-Light ceiling fixture in brushed nickel finish, features steel construction. Smooth white glass diffuser measuring 9-1/2-Inch Dia x 4-Inch, creates soft light to the surrounding. Fixture supports two 60-Watt A-19 lamps that have voltage rating of 120-Volts. Fixture measures 9-1/2-Inch Dia x 5-3/4-Inch. It has 5-3/4-inches of extension from the wall. This 6-/12-Inch stem helps to hang this fixture. Ceiling flush/center lockup mountable fixture comes with 6.5-Inch lead wire for hassle-free installation. Fixture is Title 24 compliant and Safety listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
Safety Listed, Damp Location Rated, Title 24 Compliant
Shade Type
Smooth White Glass Diffuser
Shade Size
9-1/2 Inch Dia x 4 Inch Height Diffuser
Lamp Type/Designation
(2) 60 Watt A19
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
120 Watt
Collection
Webster
Chain/Stem Length
6 Inch, 12 Inch
Voltage Rating
120 Volt
UPC
78565253289
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
5328-962
Energy Star Flag
No
Item Name
Ceiling Fixture
Finish
Brushed Nickel
Dimmable
No
Dimensions
9-1/2 Inch Dia x 5-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Ceiling/Flush/Center Lock-Up
Number of Lamps
2.0000
Shape
No
Socket Type
Medium
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.