Sea Gull Lighting 5233-962 6-Light 2-Tier Hall And Foyer Fixture 360-Watt 120-Volt AC Brushed Nickel Bretton

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 5233-962 6-Light 2-Tier Hall And Foyer Fixture 360-Watt 120-Volt AC Brushed Nickel Bretton

SKU: 266983
Standard Pack/Case Quantity: 1/Pack
Sea Gull Lighting Bretton Collection 6-Lamp 2-tier hall and foyer fixture in clear bulb color, features brushed nickel steel construction. The clear glass panel shade of size 7-11/16-Inch x 22-1/8-Inch, brings elegance to the home. This traditional style fixture uses six 60-Watt B Torpedo Candelabra lamps. It has voltage rating of 120-Volts. This center lock-up mountable fixture has a dimension of 16-3/4-Inch Dia x 29-3/4-Inch. It is mounted using 5-5/16-Inch Dia x 1 canopy and 88-Inch chain. This fixture comes with 144-Inch lead wire to ensure easy installation. Fixture is UL listed and Title 24 Energy Efficiency compliant.
  • Compatible with clear bulbs
  • Can be easily converted to LED using optional replacement lamps
  • Comes with wire pre-laced through chain
  • Comes with 1 year warranty
  • Supports center lock-up mounting process
  • Mounted to box connection
  • Ideal for damp locations
  • Uses clear wire for connection

Overview

Sea Gull Lighting Bretton Collection 6-Lamp 2-tier hall and foyer fixture in clear bulb color, features brushed nickel steel construction. The clear glass panel shade of size 7-11/16-Inch x 22-1/8-Inch, brings elegance to the home. This traditional style fixture uses six 60-Watt B Torpedo Candelabra lamps. It has voltage rating of 120-Volts. This center lock-up mountable fixture has a dimension of 16-3/4-Inch Dia x 29-3/4-Inch. It is mounted using 5-5/16-Inch Dia x 1 canopy and 88-Inch chain. This fixture comes with 144-Inch lead wire to ensure easy installation. Fixture is UL listed and Title 24 Energy Efficiency compliant.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed, Title 24 Energy Efficiency Compliant
Feature8
Uses clear wire for connection
Shade Type
Clear Glass Panel
Shade Size
7-11/16 Inch Width x 22-1/8 Inch Height
Lamp Type/Designation
(6) 60 Watt Type B Torpedo
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
360 Watt
Collection
Bretton
Chain/Stem Length
88 Inch Chain
Base Backplate
5-5/16 Inch Dia x 1 Inch Height
Voltage Rating
120 Volt AC
Color
Clear Bulb
UPC
78565252339
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
5233-962
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Type
2-Tier
Item Name
Hall And Foyer Fixture
Finish
Brushed Nickel
Style
Traditional
Dimmable
No
Dimensions
16-3/4 Inch Dia x 29-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Center Lock-Up
Number of Lamps
6.0000
Shape
No
Socket Type
Candelabra
Brand Name
Sea Gull Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.