Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 5231-02 3-Light 1-Tier Convertible Hall And Foyer Fixture 40-Watt 120-Volt Polished Brass Bretton

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 5231-02 3-Light 1-Tier Convertible Hall And Foyer Fixture 40-Watt 120-Volt Polished Brass Bretton

SKU: 133350
Sea Gull Lighting Bretton Collection 3-Light 1-tier convertible hall/foyer fixture in polished brass finish, features steel construction. Clear glass panel measuring 4-9/32-Inch x 9-15/16-Inch, offers even light distribution. Fixture supports three 40-Watt torpedo lamps that have voltage rating of 120-Volts. Fixture measures 9-1/2-Inch Dia x 16-Inch x 53-1/2-Inch. This 36-Inch chain/stem helps to hang this fixture. Semi-flush/dual mountable fixture comes with 144-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations.
  • Clear bulbs recommended for this fixture
  • Fixture is dual mount and may be installed semi-flush or as a pendant
  • Easily transforms to LED with optional replacement lamps
  • Dual mount procedure

Overview

Sea Gull Lighting Bretton Collection 3-Light 1-tier convertible hall/foyer fixture in polished brass finish, features steel construction. Clear glass panel measuring 4-9/32-Inch x 9-15/16-Inch, offers even light distribution. Fixture supports three 40-Watt torpedo lamps that have voltage rating of 120-Volts. Fixture measures 9-1/2-Inch Dia x 16-Inch x 53-1/2-Inch. This 36-Inch chain/stem helps to hang this fixture. Semi-flush/dual mountable fixture comes with 144-Inch lead wire for hassle-free installation. Fixture is Safety listed for dry locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Type
1-Tier, Convertible
Voltage Rating
120 Volt
Chain/Stem Length
36 Inch
Collection
Bretton
Fixture Wattage
120 Watt
Lamp Type/Designation
(3) 40 Watt Torpedo
Shape
No
Shade Size
4-9/32 Inch Width x 9-15/16 Inch Height Panel
Shade Type
Clear Glass Panel
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Candelabra
Brand Name
Sea Gull Lighting
Construction
Steel
Degree of Protection
No
UPC
78565252312
Dimensions
9-1/2 Inch Dia x 16 Inch Height
Dimmable
No
Finish
Polished Brass
Number of Lamps
3.0000
Mounting
Semi-Flush/Dual
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
5231-02
Lamp Wattage
40 Watt
Item Name
Hall And Foyer Fixture
Standards
Safety Listed for Dry Locations

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.