Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 49024LE-15 2-Light Multi-Volt Strip Fixture 17-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 49024LE-15 2-Light Multi-Volt Strip Fixture 17-Watt 120-Volt White

SKU: 101529
Sea Gull Lighting 34-Watt Multi-volt strip fixture has voltage rating of 120-Volts. It measures 24-1/4-Inch x 4-1/2-Inch. Fixture with medium 2-Pin socket, has two 17-Watt T8 fluorescent lamps. It provides energy saving fluorescent lighting. Smooth white acrylic diffuser ensures shatter resistance. It comes with 6-1/2-Inch lead wire, 2-1/4-Inch back plate and white steel end cap. Multi-volt strip fixture is Energy Star certified, Title 24 compliant and meets Title 24 energy efficiency standards.
  • Wall or ceiling mountable fixture
  • Energy Star qualified fluorescent light comes with white finish endcaps and smooth white acrylic diffuser
  • White plastic acrylic diffuser

Overview

Sea Gull Lighting 34-Watt Multi-volt strip fixture has voltage rating of 120-Volts. It measures 24-1/4-Inch x 4-1/2-Inch. Fixture with medium 2-Pin socket, has two 17-Watt T8 fluorescent lamps. It provides energy saving fluorescent lighting. Smooth white acrylic diffuser ensures shatter resistance. It comes with 6-1/2-Inch lead wire, 2-1/4-Inch back plate and white steel end cap. Multi-volt strip fixture is Energy Star certified, Title 24 compliant and meets Title 24 energy efficiency standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
34 Watt
Socket Type
Bi-Pin Medium
Shape
No
Lamp Included
No
UNSPSC
39111501
Lamp Type/Designation
(2) 17 Watt T8 Fluorescent
Shade Type
No
Standards
Energy Star and Reg Qualified, Meets Title 24 Energy Efficiency Standard, Title 24 Compliant if Used with Joint Appendix (JA8) Approved, Listed in the California Energy Commission Appliance Database, Safety Listed, Damp Location Rated
Energy Star Flag
No
sku
101529
Number of Lamps
2.0000
Voltage Rating
120 Volt
Manufacturer Name
Sea Gull Lighting
UPC
78565218496
Manufacturer Part Number
49024LE-15
Lamp Wattage
17 Watt
Finish
White
Dimmable
No
Dimensions
24-1/4 Inch Width x 4-1/2 Inch Height
Degree of Protection
No
Construction
Steel End Cap
Brand Name
Sea Gull Lighting
Item Name
Multi-Volt Strip Fixture
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.