Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 4737-05 3-Light Traditional Bath Fixture 100-Watt 120-Volt Chrome Center Stage

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 4737-05 3-Light Traditional Bath Fixture 100-Watt 120-Volt Chrome Center Stage

SKU: 133379
Sea Gull Lighting Center Stage Collection 3-Light bath light fixture in chrome finish, features steel construction. This traditional light fixture uses three 100-Watt LED lamps. G25 medium base socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 4-1/4-Inch. This ceiling/wall horizontal or vertical mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. It is suitable for damp locations. Fixture meets Title 24 standards.
  • Lamp power rating of 100-Watts
  • Measures 18-Inch x 4-1/4-Inch
  • Comes in chrome finish

Overview

Sea Gull Lighting Center Stage Collection 3-Light bath light fixture in chrome finish, features steel construction. This traditional light fixture uses three 100-Watt LED lamps. G25 medium base socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 4-1/4-Inch. This ceiling/wall horizontal or vertical mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. It is suitable for damp locations. Fixture meets Title 24 standards.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Standards
Title 24 Compliant
Collection
Center Stage
Shade Type
No
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt LED
Style
Traditional
Socket Type
G25 Medium
UPC
78565247375
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
4737-05
Brand Name
Sea Gull Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Ceiling/Wall/Horizontal/Vertical
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Chrome
Dimmable
No
Dimensions
18 Inch Width x 4-1/4 Inch Height
Degree of Protection
No
Shape
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.