Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 44361-965 3-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Brushed Nickel Rialto

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 44361-965 3-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Brushed Nickel Rialto

SKU: 121261
Sea Gull Lighting Rialto Collection 3-Light bath light fixture in antique brushed nickel finish, features steel construction. Etched white alabaster glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 LED lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 22-Inch x 8-1/2-Inch. This up/down wall mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. It is suitable for damp locations.
  • Lamp power rating of 100-Watts
  • Measures 22-Inch x 8-1/2-Inch
  • Comes in antique brushed nickel finish

Overview

Sea Gull Lighting Rialto Collection 3-Light bath light fixture in antique brushed nickel finish, features steel construction. Etched white alabaster glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 LED lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 22-Inch x 8-1/2-Inch. This up/down wall mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. It is suitable for damp locations.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Base Backplate
10 Inch Width x 1/2 Inch Depth x 5 Inch Height
Collection
Rialto
Shade Type
Etched White Alabaster Glass
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt A19 LED
Style
Traditional
Socket Type
Medium
UPC
78565244366
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
44361-965
Brand Name
Sea Gull Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Up/Down/Wall
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Antique Brushed Nickel
Dimmable
No
Dimensions
22 Inch Width x 8-1/2 Inch Height
Degree of Protection
No
Shape
No
Is PFA Discontinued
Yes

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.