Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sea Gull Lighting 44062-962 3-Light Transitional Bath Fixture 100-Watt 120-Volt Brushed Nickel Sussex

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sea Gull Lighting 44062-962 3-Light Transitional Bath Fixture 100-Watt 120-Volt Brushed Nickel Sussex

SKU: 41703
Sea Gull Lighting Sussex Collection 3-Light bath light fixture in brushed nickel finish, features steel construction. The satin white shade of this fixture brings elegance to home and is suitable for damp locations. This transitional light fixture uses three 100-Watt A-19 LED lamps. Lamp has voltage rating of 120-Volts. It measures 24-Inch x 10-1/4-Inch. This up/down wall mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. Fixture meets Title 24 standards.
  • Lamp power rating of 100-Watts
  • Measures 24-Inch x 10-1/4-Inch
  • Comes in brushed nickel finish

Overview

Sea Gull Lighting Sussex Collection 3-Light bath light fixture in brushed nickel finish, features steel construction. The satin white shade of this fixture brings elegance to home and is suitable for damp locations. This transitional light fixture uses three 100-Watt A-19 LED lamps. Lamp has voltage rating of 120-Volts. It measures 24-Inch x 10-1/4-Inch. This up/down wall mountable light fixture has 6-1/2-Inch lead wire for hassle-free installation. Fixture meets Title 24 standards.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Standards
Title 24 Compliant
Base Backplate
6-5/8 Inch Dia x 3 Inch Depth
Collection
Sussex
Shade Type
Satin White Glass
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt A19 LED
Style
Transitional
Socket Type
No
Shape
No
UPC
78565244062
Manufacturer Name
Sea Gull Lighting
Manufacturer Part Number
44062-962
Brand Name
Sea Gull Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Up/Down/Wall
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Brushed Nickel
Dimmable
No
Dimensions
24 Inch Width x 10-1/4 Inch Height
Degree of Protection
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.